90-MHZJ2, Air Gripper, Parallel Type, With Dust Cover
Air Gripper series 90-MHZJ2 series is a standard type parallel air gripper that includes a dust cover. A linear guide provides high rigidity and high accuracy. 90-MHZJ2 is made from materials compatible with secondary battery manufacturing. High degree of mounting precision is achieved and mounting repeatability is improved.
90-MHZL2, Air Gripper, Parallel Type, Long Stroke
Air Gripper series 90-MHZL2 series is a wide opening parallel air gripper. A linear guide provides high rigidity and high accuracy. 90-MHZL2 is made from materials compatible with secondary battery manufacturing. High degree of mounting precision is achieved and mounting repeatability is improved.