90-MHS3, Air Gripper, 3 Finger, Parallel Style
Air Gripper series 90-MHS3 utilizes a wedge cam design to minimize their size yet retains a high holding force. 90-MHS3 is made from materials compatible with secondary battery manufacturing. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the 90-MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
- 3 finger parallel style air gripper
- Made from material compatible with secondary battery manufacturing
- Three fingers
- Bore sizes: 16, 20, 25 (mm)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
