90-MHS4, Air Gripper, 4 Finger, Parallel Style
Air Gripper series 90-MHS4 utilizes a wedge cam design to minimize their size yet retains a high holding force. 90-MHS4 is made from materials compatible with secondary battery manufacturing. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications.
- 2 finger parallel style air gripper
- Four fingers
- Bore sizes: 16, 20, 30, 32, 40, 50, 63 (mm)
- Thirteen different switches in .5mm or 3mm lead wire lengths
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
