CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type

Rotary actuator series CRBU2-Z is a free mount style, rotary actuator with direct mounting available in six types of direct mounting. Through the adoption of specially designed seals and stoppers, a rotation angle of 270° has been achieved for the first time in a compact vane style actuator. To support thrust and radial loads, bearings are used throughout the series.
- Sizes: 10, 15, 20, 30, 40
- Vertical and lateral mounting
- Auto switch capable
- RoHS compliant
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号