PSE300A, Digital Pressure Sensor Monitor, 3 Screen 3 Color, 1 Input/2 Out + Analog, IP40
PSE300A is a sensor monitor with an informative, easy to read 3 screen, 3 color display. Connect any PSE series remote pressure sensor to acquire its analog input. Alternately, the range input function can scale any 1-5V or 4-20mA signal from another sensor type to a display value from -1500 to 1500. View the sensor's measured value on the main screen, while also viewing a variety of secondary data on the sub-screens, including switch set point value, level meter, character string for labeling and more. A copy function allows master settings to be applied to up to 10 target sensors. Additional functions include selectable NPN/PNP outputs, anti-chatter, error codes, power saving, key lock, security code and others. PSE300A is CE, C-RU-US and RoHS compliant, with an IP40 enclosure rating.
PSE200A, Multi-Channel Digital Pressure Sensor Monitor, 3 Screen 3 Color, 4 Input/5 Outputs, IP65, IO-Link
PSE200A is a pressure sensor monitor with an informative, easy to read 3 screen, 3 color display. Connect up to 4 PSE series remote pressure sensors, then select a channel to view the sensor’s measured value on the main screen. Alternately, the range input function can scale any 1-5V signal from another sensor type to a display value from -1500 to 1500. View a variety of secondary data on the sub-screens, including switch set point value, level meter, character string for labeling and more. Check differential pressure between CH1-CH2, or CH3-CH4. Additional functions include anti-chatter, error codes, power saving, key lock, security code and others. This monitor is also IO-Link compatible for viewing measured values, diagnostics and switch output status of all channels. Internal hardware and applied pressure errors can also be indicated. Parameters set on the monitor can be reset by the IO-Link master if a new monitor replaces a damaged or failed one. PSE200A is CE and RoHS compliant, with an IP65 front face when panel mounted (IP40 otherwise).
PSE300AC, Pressure Sensor Monitor, 3 Screen, 2 Outputs, IP65
PSE300AC is a remote sensor monitor with an informative, easy to read 3 screen 3 color display. While primarily suited for the PSE570 pressure sensor series, its range input function scales the analog output of any sensor with M12 connector. View the sensor's measured value on the main screen, while also viewing a variety of secondary data on the sub-screens. Upgraded features include front facing M12 power and sensor connections, low energy consumption, and selectable NPN/PNP outputs. PSE300AC is CE and RoHS compliant, with an IP65 enclosure rating.
PSE300, Pressure Sensor Monitor, 1 Screen, Switch and Analog Outputs
PSE300 is a pressure sensor monitor with a 3 + 1/2 digit, 2 color display. This monitor pairs with any PSE sensor, adding functionality similar to an ISE sensor with integrated display. Instantaneous readings are shown in red or green, or shifted from one to the other to alert reaching a target condition. Two available switch outputs are also indicated with LEDs. Other functions permit calibration, peak/bottom readings, error indications, key lock, and anti-chatter. PSE300 models are UL/CSA, CE and RoHS compliant, with an IP40 enclosure rating.
PSE200, Multi-Channel Pressure Sensor Monitor, 1 Screen, 5 Outputs
PSE200 is a pressure sensor monitor with a 4 digit, 1 color display able to manage up to 4 PSE sensors. The value of any sensor can be selected for display, with an LED indicator showing the channel chosen. Switch outputs with LED indicators are available for each channel, with 2 outputs for channel 1. Multiple functions are availabe to optimize the display, switch set points, and security. PSE200 is CE and RoHS compliant, with an IP65 front face rating when panel mounted.
PSE200/300, Power Supply/Output Connection Cable
Power supply connection cable for series PSE200/300 pressure sensor controllers.