PSE200, Multi-Channel Pressure Sensor Monitor, 1 Screen, 5 Outputs

PSE200 is a pressure sensor monitor with a 4 digit, 1 color display able to manage up to 4 PSE sensors. The value of any sensor can be selected for display, with an LED indicator showing the channel chosen. Switch outputs with LED indicators are available for each channel, with 2 outputs for channel 1. Multiple functions are availabe to optimize the display, switch set points, and security. PSE200 is CE and RoHS compliant, with an IP65 front face rating when panel mounted.
- Permits viewing of up to 4 PSE remote pressure sensor values in operator area
- Interprets 1-5V analog inputs
- 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- NPN or PNP switch outputs: 2 for ch1, 1 for other channels
- Snap-fit socket connections for power and sensor cables
- Designed for panel mounting
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号