MGF, Low Profile Guide Table
The MGF low profile guide table integrates a compact cylinder to a large diameter concentric guide sleeve to handle loads applied from any direction providing equal eccentric load resistance through 360°. Using the guide sleeve instead of guide rods reduces the unit's weight by 15% and eliminates eccentric load capacity variances caused by load orientation. An internal non-rotating pin has been added to prevent rotation of the top plate.
- Bore sizes: 40, 63, 100 mm
- Stroke lengths: 30, 50, 75, 100
- Non-rotating accuracy +/-0.08° for 40 mm bore
- Non-rotating accuracy +/-0.06° for 63 mm bore
- Non-rotating accuracy +/-0.05° for 100 mm bore
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
