VQ1000 Series, VQ1*0*, 5 Port Solenoid Valve, Plug-in Type, Base Mounted, New Style
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-P, 1000 Series, Base Mounted Manifold, Plug-in Type, Flat Cable Connector
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-G, 1000 Series, Base Mounted Manifold, Flat Cable w/Power Supply Terminal Block
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-T,1000 Series, Base Mounted Manifold, Plug-in Type, Terminal Box
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-L, 1000 Series, Base Mounted Manifold, Plug-in Type, Lead Wire Cable
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-J, 1000 Series, Base Mounted Manifold, Plug-in Type, Flat Ribbon Cable
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-S, 1000 Series, Base Mounted Manifold, Plug-in Type, Serial Transmission Unit
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VV5Q11-SB, Base Mounted Manifold for EX510 Gateway Type Serial Transmission System
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
10/21-VQ1*0*, Base Mounted Plug-in Valves, Clean Series
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
10/21-VV5Q11, 1000 Series, Base Mounted Manifold, Plug-in Unit, Clean Series
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VQ1000/2000, D-sub Connector Cable Assembly
D-sub connector for Series VQ1000/2000 solenoid valves. The D-sub connector reduces installation labor for electrical connections. Using the D-sub connector (25P), (15P as semi-standard) conforming to MIL standard gives a wide interchangeability. A top or side receptacle position can be selected in accordance with the available mounting space. Support a maximum of 24 stations.
VQ1000/2000, Back Pressure Check Valve Assembly
The back pressure check valve prevents cylinder malfunction caused by other valve exhaust. It is effective when a single action cylinder is used, or an exhaust center type solenoid valve is used. Compatible with series VQ1000/2000 Base Mounted Plug-in Units.
