VQ1000 Series, VQ1*0*, 5 Port Solenoid Valve, Plug-in Type, Base Mounted, New Style
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
- Fluid: air/inert gas
- Operating pressure range: 0.1MPa - 0.7MPa
(high pressure style 1.0MPa) - Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC - Ambient & fluid temperature: -10 to 50°C
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
