EX120/121/122, SI Unit, Integrated Type for Output
Serial interface unit EX120 controls up to 16 solenoid outputs and is compatible with series SV1000/2000/3000/4000, VQ1000/2000, SX3000/5000 and SY3000/5000 valves. Available protocols include, but are not limited to DeviceNet™, PROFIBUS-DP®, CC-Link, and AS-i.
EX123/124/126, SI Unit For Output
Serial interface unit EX120 controls up to 16 solenoid outputs and is compatible with series SV1000/2000/3000/4000, VQ1000/2000, SX3000/5000 and SY3000/5000 valves. Available protocols include, but are not limited to DeviceNet™, PROFIBUS-DP®, CC-Link, and AS-i.