EX120/121/122, SI Unit, Integrated Type for Output
                
                Serial interface unit EX120 controls up to 16 solenoid outputs and is compatible with series SV1000/2000/3000/4000, VQ1000/2000, SX3000/5000 and SY3000/5000 valves. Available protocols include, but are not limited to DeviceNet™, PROFIBUS-DP®, CC-Link, and AS-i.
- Compatible with series SV1000/2000/3000/4000, VQ1000/2000, SY3000/5000
 - IP20 enclosure
 - Available with a variety of communication protocols
 - Option UW1 and UH1 will soon be discontinued, please consider using CC-Link
 
                    Options in:
                    
                
                - Gray are not compatible with other selected option value.
 - Red conflict with another selected option value.
 - Amber are not recommended.
 
Downloads
The part number needs to be complete in order to view/download CAD Models.