PF2D5, Digital Flow Switch for Pure Water & Chemicals
PF2D is a flow switch for liquids including high purity chemicals, solutions, and deionized water. The PF2D is a remote sensor that sends output to a 4-channel panel monitor capable of reporting up to 4 separate outputs. Three flow ranges are available, as well as 3 tube size connections. The monitor displays instantaneous or accumulated flow, as well as an indicator for switch output. This 4-channel monitor reduces installation, space, wiring and cost.
- Digital flow switch for de-ionized water & chemicals
- Remote type sensor unit
- Flow rate range: 0.4 to 4l/min ~ 4 to 40l/min
- Output for display unit with or w/o analog output
- Port sizes: 3/8", 1/2", 3/4"
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
