对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

C(D)RA1-Z, Rotary Actuator, Rack & Pinion, Standard

C(D)RA1-Z, Rotary Actuator, Rack & Pinion, Standard

The CRA1-Z rack and pinion actuator offers compact auto switches which can be mounted from the front with width reduction by 14mm.  Bore sizes on standard model are 30, 50, 63, 80, and 100mm.  The angle adjustable type, CRA1**U-Z, has been added to the line in bore sizes 50, 63, 80 and 100. Units may be ordered auto-switch capable and with replaceable cushions.  Many variations of the shaft types are available.   
C(D)RA1**U-Z, Rotary Actuator, Rack & Pinion, Angle Adjustable

C(D)RA1**U-Z, Rotary Actuator, Rack & Pinion, Angle Adjustable

The CRA1-Z rack and pinion actuator offers compact auto switches which can be mounted from the front with width reduction by 14mm.  Bore sizes on standard model are 30, 50, 63, 80, and 100mm.  The angle adjustable type, CRA1**U-Z, has been added to the line in bore sizes 50, 63, 80 and 100. Units may be ordered auto-switch capable and with replaceable cushions.  Many variations of the shaft types are available.