11-MSQ, Rotary Table, Rack & Pinion, Clean Series (Size 1, 2, 3, 7)
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
- Rotary table, Rack & Pinion type
- Size 1, 2, 3, 7
- Direct load mounting possible
- High precision type available
- Auto switch capable
- Side or front ported
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
