11-C(D)RA1, Rack & Pinion Rotary Actuator, Clean Series
The CRA1 rack & pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3" X 4" X 2" to a maximum of 8" X 9.65" X 4.41". Single shaft end or double shaft end models are available.
- Clean room series
- Auto switch capable
- Single or double shaft end available
- Air cushion available
- Basic or foot mounting styles available
- Bore sizes 30 and 50mm
- Rack & pinion type rotary actuator
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
