Page 1 of 12

Next

Compare
K7130-06X100

COMPARE

K7130-06X100

Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7130-06X100

BDI # 21443420

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter: 9.525

Color: Crystal Clear

Price Inventory : In stock
Loading Price
QTY
3/8X100FT FOOD MASTER PVC 55 5/8 OD

COMPARE

3/8X100FT FOOD MASTER PVC 55 5/8 OD

Description
3/8X100 FOOD PVC 55 5/8 OD ; FOOD AND BEVERAGE HOSE

GATES

Part # 77441520

BDI # 22285193

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Non-Toxic
Inside Diameter - Millimeter: 9.525

Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K1137-06X100

COMPARE

K1137-06X100

Description
K1137-06X100 AIR/WATER HOSE ; POLYAIR GREEN 3/8"X100'COIL

KURIYAMA

Part # K1137-06X100

BDI # 24459048

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 9.525
Color: Green

Price Inventory : Available to order
Loading Price
QTY
K1131-06X100

COMPARE

K1131-06X100

Description
K1131-06X100 AIR AND WATER HOSE ; POLYAIR YELLOW 3/8"X100'

KURIYAMA

Part # K1131-06X100

BDI # 24458996

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 9.525
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
K1131-06X500

COMPARE

K1131-06X500

Description
K1131-06X500 AIR AND WATER HOSE ; POLYAIR YELLOW 3/8"X500'

KURIYAMA

Part # K1131-06X500

BDI # 24458998

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 9.525
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY