Features
Inch - Metric:
Inch
Length - Millimeter:
100.025
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
3.938
Width - Millimeter:
29.362
Width - Inch:
1.156
4016H TL CHAIN CPLG FLG 1108
Description
4016H TL CHAIN CPLG FLG 1108 ; BUSHED FOR 1108 TAPERLOCK
Part # 099049
BDI # 251503
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016TLF
Description
4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK
Part # 4016TLF
BDI # 22145624
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016F TL CHAIN CPLG FLG 1108
Description
4016F TL CHAIN CPLG FLG 1108 ; BUSHED FOR 1108 TAPERLOCK
Part # 099048
BDI # 251502
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling