21-5MX15-6FS3

COMPARE

21-5MX15-6FS3

Description
21-5MX15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W 1/4" MPB STEEL 21T

B & B MANUFACTURING

Part # 21-5MX15-6FS3

BDI # 22687112

Features

Pitch Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.272
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
21-5P15-6FS3

COMPARE

21-5P15-6FS3

Description
21-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 21T

B & B MANUFACTURING

Part # 21-5P15-6FS3

BDI # 22687184

Features

Pitch Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.272
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
21-5P25-6FS3

COMPARE

21-5P25-6FS3

Description
21-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 21T

B & B MANUFACTURING

Part # 21-5P25-6FS3

BDI # 22687186

Features

Pitch Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.272
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
21-5MX25-6FS3

COMPARE

21-5MX25-6FS3

Description
21-5MX25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W 1/4" MPB STEEL 21T

B & B MANUFACTURING

Part # 21-5MX25-6FS3

BDI # 22687116

Features

Pitch Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.272
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY