Page 1 of 2

Next

Compare
PB19XL037

COMPARE

PB19XL037

Description
PB19XL037 TIMING PULLEY ; 1.19" OD 1.209" PITCH DIA 0.5" MAX BORE

GATES

Part # 78231517

BDI # 1126012

Features

Pitch Diameter - Inch: 1.209
Flange Outside Diameter - Millimeter: 36.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.19
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 30.709
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
19XL037-6FA4

COMPARE

19XL037-6FA4

Description
19XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 19T

B & B MANUFACTURING

Part # 19XL037-6FA4

BDI # 22720830

Features

Pitch Diameter - Inch: 1.21
Flange Outside Diameter - Millimeter: 36.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.19
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.734
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
19XL037-6FA5

COMPARE

19XL037-6FA5

Description
19XL037-6FA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 19T

B & B MANUFACTURING

Part # 19XL037-6FA5

BDI # 22720836

Features

Pitch Diameter - Inch: 1.21
Flange Outside Diameter - Millimeter: 36.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.19
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.734
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
19XL037-6A3

COMPARE

19XL037-6A3

Description
19XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 19T

B & B MANUFACTURING

Part # 19XL037-6A3

BDI # 22720816

Features

Pitch Diameter - Inch: 1.21
Inch - Metric: Inch
Outside Diameter - Inch: 1.19
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.734
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Request A Price QTY
19XL037-6FA3

COMPARE

19XL037-6FA3

Description
19XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 19T

B & B MANUFACTURING

Part # 19XL037-6FA3

BDI # 22720823

Features

Pitch Diameter - Inch: 1.21
Flange Outside Diameter - Millimeter: 36.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.19
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.734
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY