K3150-12X300
Description
K3150-12X300 PVC FOOD/BEVERAGE HOSE ; 3/4IN ID X 1.031IN OD 150PSI PVC 300FT
Part # K3150-12X300
BDI # 21854883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
21604-01-300
Description
GBC.21604-01-300 RADIAL BALL BEARING ; 0.375"X1"X0.312" SINGLE ROW
Part # 21604-01-300(GBC)
BDI # 425961
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270677
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
21406-88-300
Description
GBC.21406-88-300 RADIAL BALL BEARING ; 0.375"X0.875"X0.281" SINGLE ROW
Part # 1604DC(GBC-300-COMPARABLE TO NICE)
BDI # 425927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1/2IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/2IN DURO FLEX AIR AND MP 300PSI 500FT ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32000009
BDI # 18201582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.07 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
1/2 FRONTIER RED300
Description
1/2 FRONTIER RED300 HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20026980
BDI # 21575528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red