Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Face Dia 8.375 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
182.143
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Threads per Inch:
8
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.437
Outside Diameter - Millimeter:
239.7
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429
KM-38
Description
KM-38 RETAINING LOCKNUT ; M190 X 3.0 THREAD 240MM OD 28MM THK
Part # KM-38
BDI # 967705
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Carbon Steel
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28