40TLB120

COMPARE

40TLB120

Description
40TLB120 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB120

BDI # 585808

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 19.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.39
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
N 084

COMPARE

N 084

Description
N 084 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 084

BDI # 1367094

Features

Thread Size: 16.532-5
Inch - Metric: Inch
Outside Diameter - Inch: 19.318
Outside Diameter - Millimeter: 490.677
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
80A59

COMPARE

80A59

Description
80A59 ROLLER CHAIN SPROCKET ; 59T 19.360" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A59

BDI # 747553

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.363
Pitch Diameter - Millimeter: 477.241
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B59

COMPARE

80B59

Description
80B59 ROLLER CHAIN SPROCKET ; 59T 19.360" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B59

BDI # 747956

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.363
Pitch Diameter - Millimeter: 477.241
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY