8MX140S36-3020
Description
8MX140S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756670
Part # 8MX140S36-3020
BDI # 24302484
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX140S62-3525
Description
8MX140S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756671
Part # 8MX140S62-3525
BDI # 24302486
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
62
14MX140S37-3525
Description
14MX140S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756665
Part # 14MX140S37-3525
BDI # 24301822
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F8MX140S21-SF
Description
F8MX140S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755368
Part # F8MX140S21-SF
BDI # 24302770
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
14MX140S20-3525
Description
14MX140S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756664
Part # 14MX140S20-3525
BDI # 24301820
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
20