LBBR 10-2LS
Description
LBBR 10-2LS LINEAR BALL BEARING ; 10MM BORE 17MM OD
Part # LBBR 10-2LS
BDI # 1413789
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Length - Millimeter:
26
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.024
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 12-2LS
Description
LBBR 12-2LS LINEAR BALL BEARING ; 12MM BORE 19MM OD
Part # LBBR 12-2LS
BDI # 1413757
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
Extruded Housing | M6 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LBXR 24G-2LS
Description
LBXR 24G-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LBXR 24G-2LS
BDI # 1303798
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Resin Retainer
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBXR 24-2LS
Description
LBXR 24-2LS LINEAR BALL BEARING ; POR NON RETURNABLE
Part # LBXR 24-2LS
BDI # 1303793
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Steel Retainer
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball