10-5V-800-E
Description
10-5V-800-E V-BELT SHEAVE ; QD BUSHED 101759622
Part # 10-5V-800-E
BDI # 24304583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
10
P5214M40-E
Description
P5214M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755598
Part # P5214M40-E
BDI # 24303378
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
7-5V-800-E
Description
7-5V-800-E V-BELT SHEAVE ; QD BUSHED 101759229
Part # 7-5V-800-E
BDI # 24309709
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.9
Outside Diameter - Millimeter:
226.06
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3