P9020M340-P
Description
P9020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755759
Part # P9020M340-P
BDI # 24303700
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
P9020M290-N
Description
P9020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755758
Part # P9020M290-N
BDI # 24303698
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
P9020M170-M
Description
P9020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755756
Part # P9020M170-M
BDI # 24303694
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
P9020M115-M
Description
P9020M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755755
Part # P9020M115-M
BDI # 24303692
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
P9020M230-N
Description
P9020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755757
Part # P9020M230-N
BDI # 24303696
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed