Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
2.125
S1500
Description
S1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T
Part # S1500
BDI # 854827
Features
Size:
1.5 IN ID X 2.379 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting | Spring Finger
Product Name:
Seal
Product Type:
Closed External
Features
Size:
1.5 IN ID X 2.75 IN OD
Inch - Metric:
Inch
Other Features:
Assembly Includes 1 Rubber Ring - 2 Spacers - 2 Retaining Rings
Product Name:
Resilient Mount
Product Type:
Assembly