HMTA020-35H300BHVN3 380V 50HZ 3C
Description
TSUBAKI HMTA020-35H300BHVN3 380V 50HZ 3C
Part # HMTA020-35H300BHVN3 380V 50HZ 3C
BDI # 23950600
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
6
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
11.5
Nominal Center Distance - Inch:
0.453
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.772
HMTA020-35H300BHVN3
Description
TSUBAKI HMTA020-35H300BHVN3
Part # HMTA020-35H300BHVN3
BDI # 23925711
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
6
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
11.5
Nominal Center Distance - Inch:
0.453
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.772
HMTA010-30H300BHVN3
Description
TSUBAKI HMTA010-30H300BHVN3
Part # HMTA010-30H300BHVN3
BDI # 23926430
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
6
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
9
Nominal Center Distance - Inch:
0.354
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.898
HMTA075-55H300BZHVN3 380V 60HZ 3C
Description
TSUBAKI HMTA075-55H300BZHVN3 380V 60HZ 3C
Part # HMTA075-55H300BZHVN3 380V 60HZ 3C
BDI # 25179283
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
6
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
18.5
Nominal Center Distance - Inch:
0.728
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.909