Page 1 of 10

Next

Compare
KRV19-PP-A

COMPARE

KRV19-PP-A

Description
KRV19-PP

INA

Part # KRV19-PP-A

BDI # 18314268

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240009

Price Inventory : In stock
Loading Price
QTY
KRV16

COMPARE

KRV16

Description
KRV16 STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16

BDI # 1174948

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239941

Price Inventory : Available to order
Loading Price
QTY
KR16-X-PP-A

COMPARE

KR16-X-PP-A

Description
KR16-X-PP-A STUD TYPE TRACK ROLLER ; 16MM X 6MM X 28MM DBL

INA

Part # KR16-X-PP-A

BDI # 1174888

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240037

Price Inventory : Available to order
Loading Price
QTY
KR16-X

COMPARE

KR16-X

Description
KR16-X STUD TYPE TRACK ROLLER

INA

Part # KR16-X

BDI # 1174889

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 240071

Price Inventory : Available to order
Loading Price
QTY
KR19-X-PP-A

COMPARE

KR19-X-PP-A

Description
KR19-X-PP-A STUD TYPE TRACK ROLLER ; 19MM FLAT FACE DBL

INA

Part # KR19-X-PP-A

BDI # 1174893

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240038

Price Inventory : Available to order
Loading Price
QTY