6200 JEM
Description
6200 JEM DEEP GROOVE BALL BRG ; SR 10MMX30MMX9MM OPEN
Part # 6200 JEM
BDI # 21480001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2863
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51103
Description
51103 THRUST BALL BEARING ; 17MM BORE 1 18MM BORE 2 30MM OD
Part # 51103
BDI # 1420529
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
18
Height - Inch:
0.354
Bore 2 - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Single Row
Cage Material:
Steel
5200SBKZZ
Description
5200SBKZZ ANG CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD DBL ROW
Part # 5200SBKZZ
BDI # 662765
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
WC87500
Description
WC87500 DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 12.7MM WD SR 1-ROW
Part # WC87500
BDI # 663361
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
200PP
Description
200PP DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM WD
Part # 200PP
BDI # 1311815
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1252
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No