CCFH 1 7/8 SB
Description
CCFH 1 7/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2171512000
BDI # 347093
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22597
CFH 1 7/8 SB
Description
CFH 1 7/8 SB CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD
Part # 2170512000
BDI # 347151
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22595
CFH 1 7/8 S
Description
CFH 1 7/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2170510000
BDI # 347150
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22594
HR-1-7/8-XC
Description
HR-1-7/8-XC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-1-7/8-XC
BDI # 840965
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590183
HR-1-7/8-X
Description
HR-1-7/8-X NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-1-7/8-X
BDI # 840885
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590181