JPL1508T
Description
JPL1508T CLOSE COUPLED MOTOR ; 5HP 1725RPM 1PH 60HZ 213JP 3727L OPSB F1
Part # JPL1508T
BDI # 129185
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JPL1509T
Description
JPL1509T CLOSE COUPLED MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213JP 3729L OPEN
Part # JPL1509T
BDI # 129186
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
P324M2
Description
P324M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 1800RPM 230V 213JP FRAME ODP
Part # P324M2
BDI # 24534823
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.75
Sync RPM:
1749
Hertz:
60
Shaft Diameter - Millimeter:
44.45
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid