NVFM250-N02-08
Description
NVFM250-N02-08 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVFM250-N02-08
BDI # 17853059
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Air Pilot - Spring | Air Pilot - Toggle Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49 - 0.61 Cv Factor | Body Ported | With Side Bracket
Overall Length - Inch:
2.78
Voltage:
Not Applicable
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
2.134
Voltage:
Not Applicable
AQ240F-07-00
Description
AQ240F-07-00 QUICK EXHAUST VALVE ; 2 PORT 2 WAY/1 POSITION
Part # AQ240F-07-00
BDI # 17825762
Features
Port Type:
1/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
2.4/2.7 Cv Factor | Air Fluid | With One Touch Fitting | With Silencer
Overall Length - Inch:
1.602
Voltage:
Not Applicable
XT34-60
Description
XT34-60 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # XT34-60
BDI # 17897401
Features
Port Type:
1/8" FNPT | M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Foot Pedal | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Lock | Pilot Signal for Air Operated Valve Application
Overall Length - Inch:
7.559
Voltage:
Not Applicable