Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 56

Next

Compare
JBEF8344G082MODC120/DC

COMPARE

JBEF8344G082MODC120/DC

Description
JBEF8344G082MODC120/DC SOLENOID VALVE

ASCO VALVE

Part # JBEF8344G082MODC120/DC

BDI # 20707060

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 4 Port | 4 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | Explosionproof Junction Box With Leads
Overall Length - Inch: 6.06
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
8300A082RFDC120/DCD

COMPARE

8300A082RFDC120/DCD

Description
8300A082RFDC120/DCD SOLENOID VALVE

ASCO VALVE

Part # 8300A082RFDC120/DCD

BDI # 27007238

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.39 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed
Overall Length - Inch: 4.51
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
SC8356A002VDC120/DC

COMPARE

SC8356A002VDC120/DC

Description
SC8356A002VDC120/DC SOLND VALVE ; 1/8"X1/16" 3NC BRASS 6.9/FW

ASCO VALVE

Part # SC8356A002VDC120/DC

BDI # 20712542

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.09/0.06 Cv Factor | 1.6MM Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class F | High Temperature | DIN Connection | In/Out Position | Normally Closed
Overall Length - Inch: 1.765
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
8210G004DC120/DCD

COMPARE

8210G004DC120/DCD

Description
8210G004DC120/DCD SOLENOID VALVE ; 1"X1" 2NC BRASS 11.6W

ASCO VALVE

Part # 8210G004DC120/DCD

BDI # 21851228

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch: 3.46
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
EF8262H086TDC120/DCD

COMPARE

EF8262H086TDC120/DCD

Description
EF8262H086TDC120/DCD SOLENOID VALVE ; 1/4 X 3/32 2NC ST 10.6/H W

ASCO VALVE

Part # EF8262H086TDC120/DCD

BDI # 27016656

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch: 2.855
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY