WT8551A001MSDC120/DC
Description
WT8551A001MSDC120/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 6.9W
Part # WT8551A001MSDC120/DCD
BDI # 20715954
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Watertight Enclosure | Screw Type Manual Operator | 18 Inch Lead
Overall Length - Inch:
6.009
Voltage:
120 VDC
8316G024MODC120/DC
Description
8316G024MODC120/DC SOLENOID VALVE ; 1/2" X 5/8" 3NC BRASS 22.6/F W
Part # 8316G024MODC120/DCD
BDI # 20696176
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.2 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Manual Operator
Overall Length - Inch:
4.31
Voltage:
120 VDC
8223G010VDC120/DC
Description
8223G010VDC120/DC SOLENOID VALVE
Part # 8223G010VDC120/DCD
BDI # 20693764
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.2 CV Factor | 3/89/16 Inch Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 18 Inch Lead
Overall Length - Inch:
3.27
Voltage:
120 VDC
8316G054DC120/DC
Description
8316G054DC120/DC SOLENOID VALVE ; 3/8" X 5/8" 3NC BRASS 10.6/F W
Part # 8316G054DC120/DCD
BDI # 20696108
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
4.31
Voltage:
120 VDC
EF8345G001DC120/DC
Description
EF8345G001DC120/DC SOLENOID VALVE ; 1/4"X1/16" 4 BRASS 11.6/FW
Part # EF8345G001DC120/DCD
BDI # 20702914
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Explosion Proof | In/Out Position
Overall Length - Inch:
3.13
Voltage:
120 VDC