8 C 440 U
Description
8 C 440 U V-BELT SHEAVE ; 8GR B 4.4" PD BORED FOR U0 BUSHING
Part # 8 C 440 U
BDI # 21977006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
4 C 440 U
Description
4 C 440 U V-BELT SHEAVE ; 4GR C 44" OD BORED FOR U0 BUSHING
Part # 4 C 440 U
BDI # 21982117
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
4
8 C 200 U
Description
8 C 200 U V-BELT SHEAVE ; 8GR B 20" PD BORED FOR U0 BUSHING
Part # 8 C 200 U
BDI # 21976988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
8 C 300 U
Description
8 C 300 U V-BELT SHEAVE ; 8GR B 3" PD BORED FOR U0 BUSHING
Part # 8 C 300 U
BDI # 21976998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
6 C 300 U
Description
6 C 300 U V-BELT SHEAVE ; 6GR C 30" PD BORED FOR U0 BUSHING
Part # 6 C 300 U
BDI # 21975258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6