PL5-029DF090
Description
PL5-029DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54795
BDI # 173805
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Rough Bore
PLB5-029SF09-1/4
Description
PLB5-029SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54834
BDI # 173844
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore
PLB5-029SF09-3/8
Description
PLB5-029SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54836
BDI # 173846
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.417
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668038
Pressure Angle:
14.5
PLB5-029DF09-3/8
Description
PLB5-029DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54883
BDI # 173893
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore