P3820M170-J
Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506
Part # P3820M170-J
BDI # 24303196
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
P4020M170-J
Description
P4020M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755530
Part # P4020M170-J
BDI # 24303244
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.006
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12