8210G008AC208/60
Description
8210G008AC208/60 SOLENOID VALVE ; 1-1/4"X1-1/8" 2NC BRASS 6.1W
Part # 8210G008AC208/60D
BDI # 20691528
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.66
Voltage:
208/60 VAC
8210G095VHAC208/60D
Description
8210G095VHAC208/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 10.1/F W
Part # 8210G095VHAC208/60D
BDI # 27234988
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | High Vacuum | 18" Lead
Overall Length - Inch:
3.545
Voltage:
208/60 VAC
8262H129AC208/60
Description
8262H129AC208/60 SOLENOID VALVE ; 1/8 X 1/8 2NO BRASS 10.1/F
Part # 8262H129AC208/60D
BDI # 20694264
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
208/60 VAC
8210G004AC208/60
Description
8210G004AC208/60 SOLENOID VALVE ; 1"X1" 2NC BRASS 6.1W
Part # 8210G004AC208/60D
BDI # 20691454
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.46
Voltage:
208/60 VAC
8210G094AC208/60
Description
8210G094AC208/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 10.1W
Part # 8210G094AC208/60D
BDI # 20692456
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
208/60 VAC