HERA35ES 15.60 QLBUSH REQD 1.438
Description
HERA35ES15.60QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60661
BDI # 23687336
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
SSHERA35ES 15.60 56C 1.125
Description
SSHERA35ES 15.60 56C 1.125 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56827
BDI # 23684342
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 15.60 143TC 1.000
Description
HERA35ES 15.60 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56475
BDI # 475383
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA45ES 15.60 QLBUSH REQD 1.438
Description
HERA45ES15.60QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60705
BDI # 23687371
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SSHERA35EK 15.60 56C KLS
Description
SSHERA35EK 15.60 56C KLS WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-61103
BDI # 23688043
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69