

CONSOLIDATED BEARING
CONSOLIDATED BEARING
LS-13 1/2-AC P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
LS-13 1/2-AC P/6 ANGULAR CONTCT BALL BRG ; NON RETURNABLE
Precision Ball Bearing; 1-5/8" Bore; 3-1/2" Outside Diameter; 3/4" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
LS-13 1/2-AC P/6
BDI #
201551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/LS-13-1-2-AC-P-6/p/201551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.59
EAN
0644075031080
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
LS-13 1/2-AC P/6
Weight / LBS
1.301
Long Description
Precision Ball Bearing; 1-5/8" Bore; 3-1/2" Outside Diameter; 3/4" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
1.625 Inch | 41.275 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh