

FAG
FAG
32948-XL
FAG FAG
Description
32948-XL X-LIFE TAPERED ROLLER BEARING ; 240MM X 320MM X 51MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32948; 240MM Bore; 320MM Outside Diameter; 51MM Width; Single Row
Part #
32948-XL
BDI #
1144126
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32948-XL/p/1144126
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.9
EAN
4054371123444
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32948
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32948
Weight / LBS
24.251
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32948; 240MM Bore; 320MM Outside Diameter; 51MM Width; Single Row
Assembly Width
2.008 Inch | 51 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
9.449 Inch | 240 Millimeter