

TIMKEN
TIMKEN
33115-90KA1
TIMKEN TIMKEN
Description
33115-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33115; 75MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Part #
33115-90KA1
BDI #
1337042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33115-90KA1/p/1337042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.734
EAN
0053893260006
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33115
Assembly Number
92KA1
Assembly Components
X33115 (1) | Y33115 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33115-90KA1
Weight / LBS
3.974
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33115; 75MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
Bore
2.953 Inch | 75 Millimeter