Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

413144 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzR8aW1hZ2UvanBlZ3xhR1kzTDJnNU15OHhNRE14TnpVeU1ERTNOVEV6TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8NmZjMjIxMmJiZGVkN2I1OTI5NDhjM2MzOTc4ZTYyZTVjZDZlOGNkNzY2MWIwOTgyZTA2MWI4NmI2M2ZjNzdmMQ
1202355 Tapered Roller Bearing Assemblies 

NTN NTN

413144

Description

413144 TAPERED RLR BRG ; NON RETURNABLE 220MMX370MMX120MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 413144; 220MM Bore; 370MM Outside Diameter; 120MM Width; Double Row

Part #

413144

BDI #
1202355

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.038
EAN
4547359301649
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
413144
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
105.38096
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 413144; 220MM Bore; 370MM Outside Diameter; 120MM Width; Double Row
Assembly Width
4.724 Inch | 120 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Bore
8.661 Inch | 220 Millimeter