Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EA 608 RESIN 40LB IDH 562693
20539062 General Purpose Adhesives 

LOCTITE LOCTITE

EA 608 RESIN 40LB IDH 562693

Description

EA 608 EPOXY ADHESIVE RESIN 40LB PAIL ; 562693 EPOXY ADHESIVE

General Purpose Structural Adhesive Resin; Fast Cure | Bonding; Pail; Bulk and Cartridge Mixing

Part #

EA 608 RESIN 40LB IDH 562693

BDI #
20539062

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
22.62
EAN
0079340830882
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Resin
Typical Use
Fast Cure | Bonding
Container Type
Pail
Texture
Paste
Application
Bulk and Cartridge Mixing
Tradename
608 | HYSOL
Manufacturer's Description
Loctite 608 Hysol Epoxy Structural Adhesive
Color
Milky White
Container Size value And um
40 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight
VOC Content - Percentage
Below 0.4 Percentage
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Strength | Fast Setting | Medium Viscosity | Work Life 5 Min
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
562693
Long Description
General Purpose Structural Adhesive Resin; Fast Cure | Bonding; Pail; Bulk and Cartridge Mixing

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh