KURIYAMA
KURIYAMA
J800X20
KURIYAMA KURIYAMA
Description
J800X20 SUCTION HOSE ; TIGERFLEX 8"X20' PVC STANDARD DUTY
Suction Hose; 8" Inside Diameter; 8.86" Outside Diameter; PVC Inner Material; Green; 30 PSI | 2.1 Bar Operating Pressure
Part #
J800X20
BDI #
24458876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/J800X20/p/24458876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.58
EAN
0082235311082
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Green
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
35" Minimum Bend Radius | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
112.6
Long Description
Suction Hose; 8" Inside Diameter; 8.86" Outside Diameter; PVC Inner Material; Green; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.86 Inch | 225.044 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh