3MR44S09 X 0.63 MTO
Description
3MR44S09 X 0.63 MTO SYNC PULLEY ; 44GROOVE AL
Part # 3MR44S09 X 0.63 MTO
BDI # 21581261
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Inch
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 Millimeter
Other Features:
Powergrip GT2 Belt Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Finished Bore
P32-3M-09 1/2 NKW SS STL
Description
P32-3M-09 1/2 NKW SS STL SYNC PULLEY ; 32 GROOVE 1/2" BORE 9MM BELT WID
Part # P32-3M-09 1/2 NKW SS STL
BDI # 21509980
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Inch
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
37.414
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.223
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore