8MX-112S-36
Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183112
BDI # 1117341
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183080
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
8MX-75S-62
Description
8MX-75S-62 SYNCHRONOUS PULLEY ; 8MM P 75T 62MM W BORED FOR 3020 BUSH
Part # 77186075
BDI # 1117477
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX-90S-36
Description
8MX-90S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183090
BDI # 1117484
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX-140S-36
Description
8MX-140S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183140
BDI # 1117345
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36