Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Split Taper Bushing | Type G2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
13716
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Split Taper Bushing | Type G1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
13719
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Split Taper Bushing | Type G2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
13722
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
3
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed