F8M-38S-21
Description
F8M-38S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 38GROVES
Part # 77279538
BDI # 1124185
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed